Motion
HF724M-20-B7-H-P19

BOSTON GEAR
HF724M-20-B7-H-P19

HF724 S/M Med. 20:1 Ratio, "M" BostMount Output Bracket, Hollow Assy
Mi Item #07276229
MFR #HF724M-20-B7-H-P19
Price$2,592.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF724M-20-B7-H-P19

HF724 S/M Med. 20:1 Ratio, "M" BostMount Output Bracket, Hollow Assy
Mi Item #07276229
MFR #HF724M-20-B7-H-P19

Mfr description
HF724M-20-B7-H-P19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,592.67/each

Specifications

Dimensions

  • Center Distance
    2.38 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.1875 in
  • Ratio
    20:1

Details

  • Bushing Kit
    P19
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Conveyor Flange Adapter – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107179803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)