Motion
HFWC721L-300-B5-H-P19

BOSTON GEAR
HFWC721L-300-B5-H-P19

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
Mi Item #07276232
MFR #HFWC721L-300-B5-H-P19
Price$5,592.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721L-300-B5-H-P19

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
Mi Item #07276232
MFR #HFWC721L-300-B5-H-P19

Mfr description
HFWC721L-300-B5-H-P19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,592.17/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    300:1
  • Output Size
    1.1875 in
  • Ratio
    300:1
  • Weight
    45.1 lbs, 20.457 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H06820-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107179926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)