Motion
HF715R-10-B5-H-P16

BOSTON GEAR
HF715R-10-B5-H-P16

HF715 S/R Red. 10:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #07276305
MFR #HF715R-10-B5-H-P16
List Price$2,213.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715R-10-B5-H-P16

HF715 S/R Red. 10:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #07276305
MFR #HF715R-10-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,213.11/each for your price

Overview

Mfr description
HF715R-10-B5-H-P16

Specifications

  • Center Distance
    1.54 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P16
  • Mounting Type
    BostMount Bracket – Right Mount
  • UPC_NO
    884107196473
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text