Motion
FWD730F-1800-B5-K

BOSTON GEAR
FWD730F-1800-B5-K

1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output
MI ITEM #07276352
MFR #FWD730F-1800-B5-K
Your Price$5,316.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD730F-1800-B5-K

1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output
MI ITEM #07276352
MFR #FWD730F-1800-B5-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,316.99/each(List $6,114.54)

Overview

Mfr description
FWD730F-1800-B5-K

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    1800:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text