Motion
RFWA752-900-B7-H

BOSTON GEAR
RFWA752-900-B7-H

900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #07276379
MFR #RFWA752-900-B7-H
Price$11,637.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA752-900-B7-H

900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #07276379
MFR #RFWA752-900-B7-H

Mfr description
RFWA752-900-B7-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,637.20/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)