Motion
F713B-10-B5-H

BOSTON GEAR
F713B-10-B5-H

F713 S/R Red. 10:1 Ratio, "B" Horiz. Base, "H" Assy
Mi Item #07276429
MFR #F713B-10-B5-H
Price$1,601.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F713B-10-B5-H

F713 S/R Red. 10:1 Ratio, "B" Horiz. Base, "H" Assy
Mi Item #07276429
MFR #F713B-10-B5-H

Mfr description
F7713B-10-B5-H F713B-10-B5-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.05/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    10:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107220406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)