Motion
SBKCF724-20KZ-B5-JS1

BOSTON GEAR
SBKCF724-20KZ-B5-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07276484
MFR #SBKCF724-20KZ-B5-JS1
List Price$3,501.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF724-20KZ-B5-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07276484
MFR #SBKCF724-20KZ-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,501.47/each for your price

Overview

Mfr description
SBKCF724-20KZ-B5-JS1

Specifications

  • Center Distance
    2.3800 in
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    56C
  • Output Direction
    Right Hand
  • Output Size
    1.1250 in
  • Output Type
    Solid
  • Paint Type
    Stainless BostKleen Paint
  • Ratio
    20:1
  • Reduction
    Single Reduction
  • Series
    F700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text