Motion
SBKCHFHMA724-75KP-B5-HS1-P23

BOSTON GEAR
SBKCHFHMA724-75KP-B5-HS1-P23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07276525
MFR #SBKCHFHMA724-75KP-B5-HS1-P23
Your Price$4,427.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFHMA724-75KP-B5-HS1-P23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07276525
MFR #SBKCHFHMA724-75KP-B5-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,427.84/each(List $5,313.41)

Overview

Mfr description
SBKCHFHMA724-75KP-B5-HS1-P23

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    75:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    24
  • Manufacturer Catalog Number
    H10620
  • Weight
    56.1 lbs, 25.45 kg
  • Nominal Ratio
    75:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text