Motion
RFWC752B-300KET-B5-J4

BOSTON GEAR
RFWC752B-300KET-B5-J4

300:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #07276642
MFR #RFWC752B-300KET-B5-J4
Your Price$13,361.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC752B-300KET-B5-J4

300:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, Right Hand Output
MI ITEM #07276642
MFR #RFWC752B-300KET-B5-J4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,361.29/each(List $16,033.55)

Overview

Mfr description
RFWC752B-300KET-B5-J4

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    300:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text