Motion
BKCHFWC721R-600KP-B5-HS1-P19

BOSTON GEAR
BKCHFWC721R-600KP-B5-HS1-P19

600:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #07276704
MFR #BKCHFWC721R-600KP-B5-HS1-P19
Price$6,462.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHFWC721R-600KP-B5-HS1-P19

600:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #07276704
MFR #BKCHFWC721R-600KP-B5-HS1-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,462.38/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.1875 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
BKCHFWC721R-600KP-B5-HS1-P19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought