Motion
SBKSF842BRT-8.0K-B5-S-M4

BOSTON GEAR
SBKSF842BRT-8.0K-B5-S-M4

Right Angle Helical Worm Speed Reducer - Double Reduction, C-Face Quill Input, Hollow Output
MI ITEM #07276708
MFR #SBKSF842BRT-8.0K-B5-S-M4
Price$7,090.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKSF842BRT-8.0K-B5-S-M4

Right Angle Helical Worm Speed Reducer - Double Reduction, C-Face Quill Input, Hollow Output
MI ITEM #07276708
MFR #SBKSF842BRT-8.0K-B5-S-M4

Mfr description
SBKSF842BRT-8.0K-B5-S-M4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,090.75/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C

Details

  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107292199
  • Mounting
    Torque Arm
  • Mounting Type
    Torque Arm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)