Motion
FWA752B-400E-B5-G

BOSTON GEAR
FWA752B-400E-B5-G

400:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #07276717
MFR #FWA752B-400E-B5-G
Your Price$10,262.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752B-400E-B5-G

400:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #07276717
MFR #FWA752B-400E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,262.61/each(List $12,315.13)

Overview

Mfr description
FWA752B-400E-B5-G

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    400:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text