Motion
BKCWC738B-1200EP-JS

BOSTON GEAR
BKCWC738B-1200EP-JS

1200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #07276741
MFR #BKCWC738B-1200EP-JS
Price$9,886.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCWC738B-1200EP-JS

1200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #07276741
MFR #BKCWC738B-1200EP-JS

Mfr description
BKCWC738B-1200EP-JS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,886.29/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    1200:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)