Motion
FWC738B-300KET-B7-G4

BOSTON GEAR
FWC738B-300KET-B7-G4

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276810
MFR #FWC738B-300KET-B7-G4
List Price$9,899.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738B-300KET-B7-G4

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276810
MFR #FWC738B-300KET-B7-G4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,899.62/each for your price

Overview

Mfr description
FWC738B-300KET-B7-G4

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    H14449
  • Weight
    119.10 lbs, 54.02 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought