Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio28:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107337098
- MountingOutput Flange
- Mounting TypeOutput Flange
- Output DirectionLeft
- Output TypeSolid
- ReductionDouble
- Series800BR
- Standards MetAGMA