Motion
HRF721-25KZ-B5-H1-P20

BOSTON GEAR
HRF721-25KZ-B5-H1-P20

25:1 Ratio, 2.0625 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #07276865
MFR #HRF721-25KZ-B5-H1-P20
Price$3,448.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-25KZ-B5-H1-P20

25:1 Ratio, 2.0625 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #07276865
MFR #HRF721-25KZ-B5-H1-P20

Mfr description
HRF721-25KZ-B5-H1-P20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,448.14/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Input Size
    0.6250 in
  • Output Size
    1.2500 in
  • Ratio
    25:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)