Motion
SFWC721B-200-B5-G

BOSTON GEAR
SFWC721B-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #07276885
MFR #SFWC721B-200-B5-G
List Price$5,559.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC721B-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #07276885
MFR #SFWC721B-200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,559.45/each for your price

Overview

Mfr description
SFWC721B-200-B5-G

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    SFWC721B-200-B5-G
  • Weight
    38.1 lbs, 17.28 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text