Motion
FWB718-150K-B5-G1-DUTFB-3

BOSTON GEAR
FWB718-150K-B5-G1-DUTFB-3

150:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #07276909
MFR #FWB718-150K-B5-G1-DUTFB-3
Price$5,011.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB718-150K-B5-G1-DUTFB-3

150:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #07276909
MFR #FWB718-150K-B5-G1-DUTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,011.62/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid

Overview

Mfr description
FWB718-150K-B5-G1-DUTFB-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought