Motion
BKCFWC726-200KP-B5-GS1

BOSTON GEAR
BKCFWC726-200KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276935
MFR #BKCFWC726-200KP-B5-GS1
List Price$5,576.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFWC726-200KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276935
MFR #BKCFWC726-200KP-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,576.41/each for your price

Overview

Mfr description
BKCFWC726-200KP-B5-GS1

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H15760-OLD
  • Weight
    52.1 lbs, 23.632 kg
  • Nominal Ratio
    200:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text