Motion
SBKCHF732-60KEPT-B7-HS3-P23

BOSTON GEAR
SBKCHF732-60KEPT-B7-HS3-P23

60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07276943
MFR #SBKCHF732-60KEPT-B7-HS3-P23
List Price$6,442.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF732-60KEPT-B7-HS3-P23

60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07276943
MFR #SBKCHF732-60KEPT-B7-HS3-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,442.99/each for your price

Overview

Mfr description
SBKCHF732-60KEPT-B7-HS3-P23

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    H15807
  • Weight
    81.1 lbs
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text