Motion
SBKCHQCHMA732-125KEZ-B5-HS1-P31

BOSTON GEAR
SBKCHQCHMA732-125KEZ-B5-HS1-P31

125:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #07277049
MFR #SBKCHQCHMA732-125KEZ-B5-HS1-P31
Your Price$7,631.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQCHMA732-125KEZ-B5-HS1-P31

125:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #07277049
MFR #SBKCHQCHMA732-125KEZ-B5-HS1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,631.56/each(List $9,157.87)

Overview

Mfr description
SBKCHQCHMA732-125KEZ-B5-HS1-P31

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    125:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought