Motion
HFWA730B-900-B5-H-P21

BOSTON GEAR
HFWA730B-900-B5-H-P21

HFWA730 D/R RED, 900:1 Ratio, "B" Horiz. Base, Hollow Assy
MI ITEM #07277175
MFR #HFWA730B-900-B5-H-P21
Price$7,692.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA730B-900-B5-H-P21

HFWA730 D/R RED, 900:1 Ratio, "B" Horiz. Base, Hollow Assy
MI ITEM #07277175
MFR #HFWA730B-900-B5-H-P21

Mfr description
HFWA730B-900-B5-H-P21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,692.57/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.3125 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208024892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)