Motion
F721B-60KZ-B5-H1-PM950ATB-3

BOSTON GEAR
F721B-60KZ-B5-H1-PM950ATB-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #07277204
MFR #F721B-60KZ-B5-H1-PM950ATB-3
List Price$4,660.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721B-60KZ-B5-H1-PM950ATB-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #07277204
MFR #F721B-60KZ-B5-H1-PM950ATB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,660.14/each for your price

Overview

Mfr description
F721B-60KZ-B5-H1-PM950ATB-3

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    F721
  • Manufacturer Catalog Number
    W01036
  • Weight
    55.1 lbs, 24.99 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought