Motion
FWA738-150KEZT-B7-H5

BOSTON GEAR
FWA738-150KEZT-B7-H5

150:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Double Output
MI ITEM #07277247
MFR #FWA738-150KEZT-B7-H5
Your Price$8,258.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-150KEZT-B7-H5

150:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Double Output
MI ITEM #07277247
MFR #FWA738-150KEZT-B7-H5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,258.77/each(List $9,910.53)

Overview

Mfr description
FWA738-150KEZT-B7-H5

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text