1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
FWA718A-1200-B5-G
FWA718 D/R Red. 1200:1 Ratio, "A" Horiz. Base, "G" Assy
MI ITEM #
07277282
MFR #
FWA718A-1200-B5-G
List Price
$3,549.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR FWA718A-1200-B5-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
FWA718A-1200-B5-G
FWA718 D/R Red. 1200:1 Ratio, "A" Horiz. Base, "G" Assy
MI ITEM #
07277282
MFR #
FWA718A-1200-B5-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,549.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FWA718A-1200-B5-G
Specifications
Center Distance
1.75 in
Ratio
1200:1
Input Type
C-Face Quill
Output Type
Solid
Output Size
0.8750 in
Series
700
UPC_NO
889208134300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data