Motion
FWC726C-1800K-B5-J1

BOSTON GEAR
FWC726C-1800K-B5-J1

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #07277292
MFR #FWC726C-1800K-B5-J1
List Price$5,262.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726C-1800K-B5-J1

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #07277292
MFR #FWC726C-1800K-B5-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,262.50/each for your price

Overview

Mfr description
FWC726C-1800K-B5-J1

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W01503
  • Weight
    65.1 lbs, 29.53 kg
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text