Motion
WA721A-900-H

BOSTON GEAR
WA721A-900-H

WA721 D/R Red. 900:1 Ratio, "A" Horiz. Base, "H" Assy
Mi Item #07277320
MFR #WA721A-900-H
Price$3,989.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721A-900-H

WA721 D/R Red. 900:1 Ratio, "A" Horiz. Base, "H" Assy
Mi Item #07277320
MFR #WA721A-900-H

Mfr description
WA721A-900-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,989.91/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.0000 in
  • Ratio
    900:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    889208186286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)