Motion
FHMA732D-200KEZT-B5-J2-RO

BOSTON GEAR
FHMA732D-200KEZT-B5-J2-RO

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #07277334
MFR #FHMA732D-200KEZT-B5-J2-RO
Price$8,702.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA732D-200KEZT-B5-J2-RO

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #07277334
MFR #FHMA732D-200KEZT-B5-J2-RO

Mfr description
FHMA732D-200KEZT-B5-J2-RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,702.16/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)