Motion
H726Y-60-H-P28

BOSTON GEAR
H726Y-60-H-P28

H726 S/R Red. 60:1 Ratio, HOLLOW O/P, "Y" Vert. Dwn Base, Hollow Assy
MI ITEM #07277363
MFR #H726Y-60-H-P28
List Price$4,332.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726Y-60-H-P28

H726 S/R Red. 60:1 Ratio, HOLLOW O/P, "Y" Vert. Dwn Base, Hollow Assy
MI ITEM #07277363
MFR #H726Y-60-H-P28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,332.90/each for your price

Overview

Mfr description
H726Y-60-H-P28

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P28
  • Mounting Type
    Vertical Base – Front Mount
  • UPC_NO
    889208241619
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought