Motion
FWA713A-300-B5-G

BOSTON GEAR
FWA713A-300-B5-G

FWA713 D/R Red. 300:1 Ratio, "A" Horiz. Base, "G" Assy
MI ITEM #07277388
MFR #FWA713A-300-B5-G
List Price$3,246.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA713A-300-B5-G

FWA713 D/R Red. 300:1 Ratio, "A" Horiz. Base, "G" Assy
MI ITEM #07277388
MFR #FWA713A-300-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,246.95/each for your price

Overview

Mfr description
FWA713A-300-B5-G

Specifications

  • Center Distance
    1.33 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W02064
  • UPC_NO
    889208291003
  • Weight
    19.1 lbs, 8.66 kg
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text