Motion
HRFWC752-600KEPT-B5-H5-P55

BOSTON GEAR
HRFWC752-600KEPT-B5-H5-P55

600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 3.4375 in Output Size, Double Output
Mi Item #07277397
MFR #HRFWC752-600KEPT-B5-H5-P55
Price$15,392.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC752-600KEPT-B5-H5-P55

600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 3.4375 in Output Size, Double Output
Mi Item #07277397
MFR #HRFWC752-600KEPT-B5-H5-P55

Mfr description
HRFWC752-600KEPT-B5-H5-P55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,392.40/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    0.6250 in
  • Output Size
    3.4375 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)