Motion
SFWC732W-300E-B5-J

BOSTON GEAR
SFWC732W-300E-B5-J

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07277454
MFR #SFWC732W-300E-B5-J
Your Price$7,667.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC732W-300E-B5-J

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #07277454
MFR #SFWC732W-300E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,667.22/each(List $8,817.30)

Overview

Mfr description
SFWC732W-300E-B5-J

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought