Motion
HRFWC726D-1200-B5-H-P28

BOSTON GEAR
HRFWC726D-1200-B5-H-P28

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, Hollow Output, 1.7500 in Output Size
Mi Item #07277482
MFR #HRFWC726D-1200-B5-H-P28
Price$9,189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC726D-1200-B5-H-P28

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, Hollow Output, 1.7500 in Output Size
Mi Item #07277482
MFR #HRFWC726D-1200-B5-H-P28

Mfr description
HRFWC726D-1200-B5-H-P28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,189.38/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.7500 in
  • Ratio
    1200:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208412491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)