Motion
H715D-5-H-P12

BOSTON GEAR
H715D-5-H-P12

H715 S/R Red. 5:1 Ratio, "D" Low Vert. Base, Hollow Assy
MI ITEM #07277495
MFR #H715D-5-H-P12
List Price$2,597.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H715D-5-H-P12

H715 S/R Red. 5:1 Ratio, "D" Low Vert. Base, Hollow Assy
MI ITEM #07277495
MFR #H715D-5-H-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,597.32/each for your price

Overview

Mfr description
H715D-5-H-P12

Specifications

  • Center Distance
    1.54 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P12
  • Mounting Type
    Vertical Low Base – Right Mount
  • UPC_NO
    889208426009
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text