Motion
HQCWC713L-150-B5-H-P10

BOSTON GEAR
HQCWC713L-150-B5-H-P10

HqcWC713 D/R Red, 150:1 Ratio, "L" BostMount Output Bracket, Hollow Assy
Mi Item #07277558
MFR #HQCWC713L-150-B5-H-P10
Price$5,472.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC713L-150-B5-H-P10

HqcWC713 D/R Red, 150:1 Ratio, "L" BostMount Output Bracket, Hollow Assy
Mi Item #07277558
MFR #HQCWC713L-150-B5-H-P10

Mfr description
HQCWC713L-150-B5-H-P10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,472.18/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Output Size
    0.6250 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208506732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)