Motion
QCWC721B-2400-B5-J

BOSTON GEAR
QCWC721B-2400-B5-J

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size
MI ITEM #07277669
MFR #QCWC721B-2400-B5-J
Price$4,831.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC721B-2400-B5-J

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size
MI ITEM #07277669
MFR #QCWC721B-2400-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,831.03/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    2400:1
  • Output Size
    1.0000 in
  • Ratio
    2400:1
  • Weight
    48.10 lbs, 21.82 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    W03661
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    889208730748
  • Vertical J Base Kit
    721JBASE

Overview

Mfr description
QCWC721B-2400-B5-J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought