Motion
SSHF715-40K-B5-HS1-P16

BOSTON GEAR
SSHF715-40K-B5-HS1-P16

SSHF715 S/R Red. 40:1 Ratio, No Base, "H" Assy
MI ITEM #07277771
MFR #SSHF715-40K-B5-HS1-P16
List Price$3,072.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF715-40K-B5-HS1-P16

SSHF715 S/R Red. 40:1 Ratio, No Base, "H" Assy
MI ITEM #07277771
MFR #SSHF715-40K-B5-HS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,072.42/each for your price

Overview

Mfr description
SSHF715-40K-B5-HS1-P16

Specifications

  • Center Distance
    1.54 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    P16
  • Mounting Type
    No Base
  • UPC_NO
    889208811614
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text