Motion
WA730-3600-G

BOSTON GEAR
WA730-3600-G

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size
Mi Item #07277816
MFR #WA730-3600-G
Price$4,404.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA730-3600-G

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size
Mi Item #07277816
MFR #WA730-3600-G

Mfr description
WA730-3600-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,404.61/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.2500 in
  • Ratio
    3600:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    889208832541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)