Motion
BKCS718-5KPT-GS2

BOSTON GEAR
BKCS718-5KPT-GS2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 06250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand Output
Mi Item #07277830
MFR #BKCS718-5KPT-GS2
Price$3,050.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCS718-5KPT-GS2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 06250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand Output
Mi Item #07277830
MFR #BKCS718-5KPT-GS2

Mfr description
BKCS718-5KPT-GS2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,050.61/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    06250 in
  • Output Size
    1.0000 in
  • Ratio
    5:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    S700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)