Motion
F730-20K-B7-G1-CMBA140TR6-KUTFIDB-3

BOSTON GEAR
F730-20K-B7-G1-CMBA140TR6-KUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 140 Frame
MI ITEM #07277854
MFR #F730-20K-B7-G1-CMBA140TR6-KUTFIDB-3
List Price$8,400.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-20K-B7-G1-CMBA140TR6-KUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 140 Frame
MI ITEM #07277854
MFR #F730-20K-B7-G1-CMBA140TR6-KUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,400.37/each for your price

Overview

Mfr description
F730-20K-B7-G1-CMBA140TR6-KUTFIDB-3

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    730
  • Mounting Type
    Base Mount
  • Manufacturer Catalog Number
    W04363
  • Weight
    116.10 lbs, 52.66 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought