Overview
Mfr description
BKSF853BR-200K-B5-GS-M1
Specifications
- Ratio200:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeSolid
- MountingFoot Mounted
- Output DirectionLeft
- ReductionTriple
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number889208870062
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data