Specifications
Dimensions
- Center Distance1.7500 in
- Output Size1.0000 in
- Ratio900:1
Details
- Input TypeSolid Shaft
- Output DirectionDouble
- Output TypeHollow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)