Motion
SSF7260B-15KC-B7-JS1-KUTFSS-9

BOSTON GEAR
SSF7260B-15KC-B7-JS1-KUTFSS-9

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #07277884
MFR #SSF7260B-15KC-B7-JS1-KUTFSS-9
Price$7,760.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7260B-15KC-B7-JS1-KUTFSS-9

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #07277884
MFR #SSF7260B-15KC-B7-JS1-KUTFSS-9

Mfr description
SSF726B-15K-B7-JS1-KUTFSS-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,760.59/each

Specifications

Dimensions

  • Case Size
    260
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    260
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    88.1 lbs, 39.96 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W04486
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)