Specifications
Dimensions
- Bore Diameter3.8125 in
- Compatible Bore Diameter3.8125 in
- Outside Diameter4.7550 in
- Overall Width0.9375 in
- Width0.9380 in, 23.82 mm
Details
- MaterialAluminium
- Product TypeBearing Seals
- SeriesSAF/SAW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)