Motion
C62057
Hand Tap - 0401 Series, 7/16 - 20 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #07278024
MFR #C62057
Price$18.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0401 Series, 7/16 - 20 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #07278024
MFR #C62057

Mfr description
C62057 7-16-20 TAPER TAP D TAP HAND PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.62/each

Specifications

Dimensions

  • Overall Length
    3.1562 in
  • Shank Diameter
    0.3230 in
  • Table Length
    3.1562 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    1.4375 in
  • Thread Size
    7/16 - 20

Details

  • Chamfer
    Taper
  • Coolant Delivery
    Not Specified
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0401
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)