Motion
98 64 02

KNIPEX
98 64 02

6" Composite Plastic Clamp-1000V Insulated
Mi Item #07278555
MFR #98 64 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 64 02

6" Composite Plastic Clamp-1000V Insulated
Mi Item #07278555
MFR #98 64 02

Mfr description
98 64 02 PLIERS
  • For holding insulation mats in place.
  • With integrated spring.
  • Fully insulated to reduce risk of short circuit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in.
  • Length
    6 in.
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    6 in.
  • Single Part Width
    6 in.
  • Tool Weight
    0.14 lbs.
  • Tool Width
    2 1/8 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Red/Yellow
  • Country of Origin
    Germany
  • Description
    Composite Plastic Clamp-1000V Insulated
  • Handle Color
    Red/Yellow
  • Manufacturer Upc Number
    843221006488
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • UPC_NO
    843221006488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)