Motion
7650 OHP-BW
Hose Reel for High Pressure Grease - Includes 3/8 in x 50 ft Hose, 4000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #07278588
MFR #7650 OHP-BW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for High Pressure Grease - Includes 3/8 in x 50 ft Hose, 4000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #07278588
MFR #7650 OHP-BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7650 OHP-BW HOSE REEL

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.730 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    4000 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Type
    SAE 100R2T two wire braid
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Overall Length
    19.000 in
  • Overall Width
    7.000 in
  • Overall Height
    20.250 in
  • Hose Guide Position
    Right Hand Bottom
  • Weight
    60 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text