Motion
LBCR 16 D-2LS

EWELLIX USA LLC
LBCR 16 D-2LS

Round Shaft Bushing - LBCR Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 242.806 lbf Load Capacity, Closed
Mi Item #07278691
MFR #LBCR 16 D-2LS
Price$98.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 16 D-2LS

Round Shaft Bushing - LBCR Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 242.806 lbf Load Capacity, Closed
Mi Item #07278691
MFR #LBCR 16 D-2LS

Mfr description
LBCR 16 D-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.22/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    242.806 lbf
  • Series
    LBCR
  • Static Load Capacity
    290.018 lbf
  • UPC_NO
    7333314223425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)