Overview
Mfr description
6210-NR-NSD BRG
- Specifically designed to provide maximum performance by means of precise ball complement selection
- Honed raceways offer a perfectly balanced bearing capable of operating under straight radial, thrust or combination loads
- Available with shields, Buna N seals, or locating rings
- Sealed bearings may be obtained with either low or high starting torques
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number6210-NR-NSD
- Features & Benefits• Specifically designed to provide maximum performance by means of precise ball complement selection • Honed raceways offer a perfectly balanced bearing capable of operating under straight radial, thrust or combination loads • Available with shields, Buna N seals, or locating rings • Sealed bearings may be obtained with either low or high starting torques
- Description6210-NR-NSD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6210-NR-NSD is a 50 mm bore radial/deep groove ball bearing with 90 mm OD, 20 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data