Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter90 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Description6210-NLG-N-NSD96 BRG
- Features & Benefits• Specifically designed to provide maximum performance by means of precise ball complement selection • Honed raceways offer a perfectly balanced bearing capable of operating under straight radial, thrust or combination loads • Available with shields, Buna N seals, or locating rings • Sealed bearings may be obtained with either low or high starting torques
- Long DescriptionThe 6210-NLG-N-NSD96 is a 50 mm bore radial/deep groove ball bearing with 90 mm OD, 20 mm width, straight design, open type.
- Manufacturer Catalog Number6210-NLG-N-NSD96
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)